This item is Discontinued.

Accent Plus Accent Plus 10017710 3.38 x 3.38 x 7.13 in. Shimmer Bath Accessory Set; Silver 10017710

This item is Discontinued.

Accent Plus

Accent Plus 10017710 3.38 x 3.38 x 7.13 in. Shimmer Bath Accessory Set; Silver (Discontinued)

Mfr # 10017710
Zoro # G404086676
UPC # 849179030285
Country of Origin China
Category Blankets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10017710
Zoro #
G404086676
UPC #
849179030285
Country of Origin
China

Description

Make your counter sparkle and shine with this luxurious bath accessory set. You'll get four fabulous and functional porcelain pieces to make your bathroom ultra-stylish. It comes with a liquid soap dispenser, four-slot toothbrush holder, cup, and oval soap dish. Beautiful bath accessory set is porcelain with a shimmery silver finish.

Features
  • Shimmer Bath Accessory Set
Specifications
  • Color: Silver
  • Material: Porcelain
  • Dimension: 3.38" x 3.38" x 7.13"
  • Weight: 2.86 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.