This item is Discontinued.

Accent Plus Accent Plus 10017916 Weathered Elephant Statue Wildlife Safari Animal Iron Decor 10017916

This item is Discontinued.

Accent Plus

Accent Plus 10017916 Weathered Elephant Statue Wildlife Safari Animal Iron Decor (Discontinued)

Mfr # 10017916
Zoro # G303703650
UPC # 849179031695
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10017916
Zoro #
G303703650
UPC #
849179031695
Country of Origin
China

Description

Features
  • This gorgeous elephant statue looks like a timeworn treasure from across the globe
  • The statue is made from iron and features weathered accents
  • It will look great in your living room or on your patio
Specifications
  • Material: Iron
  • Room: Living Room
  • Dimensions: 17 x 9.8 x 12.2 in.
  • Weight: 7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.