This item is Discontinued.

Accent Plus Accent Plus 10017921 13.2 x 13.2 x 18 in. Floral Garden Decorative Stool 10017921

This item is Discontinued.

Accent Plus

Accent Plus 10017921 13.2 x 13.2 x 18 in. Floral Garden Decorative Stool (Discontinued)

Mfr # 10017921
Zoro # G803995869
UPC # 849179030667
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10017921
Zoro #
G803995869
UPC #
849179030667
Country of Origin
China

Description

Bring the glorious sights of a garden in bloom inside with this beautiful ceramic decorative stool. It's soft green background is the perfect stage for blue birds and blooming flowers to shine. Use it as a room accent, a side table, display stand, or a stool!

Features
  • Floral Garden Decorative Stool
Specifications
  • Material: Ceramic
  • Dimension: 13.2" x 13.2" x 18"
  • Weight: 16.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.