This item is Discontinued.

Accent Plus Accent Plus 10018066 Distressed Ornate Wood Wall Mirror; White 10018066

This item is Discontinued.

Accent Plus

Accent Plus 10018066 Distressed Ornate Wood Wall Mirror; White (Discontinued)

Mfr # 10018066
Zoro # G103792649
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10018066
Zoro #
G103792649
UPC #
-
Country of Origin
China

Description

Features
  • Arched wall mirror is the culmination of classic style and timeworn beauty
  • The elaborately carved frame features a vintage design with fantastic flourishes
  • The weathered finish of the white paint adds drama
Specifications
  • Color: White
  • Material: MDF Wood and Mirror
  • Dimensions: 15" x 0.5" x 23"
  • Weight: 4.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.