This item is Discontinued.

Accent Plus Accent Plus 10018072 Royal Crown Wall Mirror; Gold 10018072

This item is Discontinued.

Accent Plus

Accent Plus 10018072 Royal Crown Wall Mirror; Gold (Discontinued)

Mfr # 10018072
Zoro # G103792588
UPC # 849179032371
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10018072
Zoro #
G103792588
UPC #
849179032371
Country of Origin
China

Description

Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.

Features
  • Style fit for royalty
  • Oval mirror is a perfect accent for any room
Specifications
  • Color: Gold
  • Mounted: Wall-mounted
  • Material: MDF Wood and Mirror
  • Shape: Oval
  • Dimensions: 15" x 0.5" x 23"
  • Weight: 3.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.