This item is Discontinued.

Accent Plus Accent Plus 10018244 Kitty Cat Pet Bowl Set 10018244

This item is Discontinued.

Accent Plus

Accent Plus 10018244 Kitty Cat Pet Bowl Set (Discontinued)

Mfr # 10018244
Zoro # G503772296
UPC # 849179034719
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10018244
Zoro #
G503772296
UPC #
849179034719
Country of Origin
China

Description

Celebrate the comedic nature of your kitty with feeding bowl sets from Ore PetTM. These cat-face shaped food and water bowls each hold one cup of food or water and feature humorous feline graphic. Comic Kitty feeding bowls are made from non-toxic melamine and are dishwasher safe. Do not microwave. Melamine looks like ceramic, but at a lighter weight. It's also more durable, but not unbreakable.

Features
  • Kitty Cat Pet Bowl Set
  • A charming kitty made of iron holds two stainless steel food dishes perfect for water and food for your pet
Specifications
  • Dimension: 2.75 H x 10.50 W x 12.50 L
  • Material: Iron Stainless Steel
  • Weight: 6.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.