This item is Discontinued.

Accent Plus Accent Plus 10018252 Golden Elephant Figure; Large 10018252

This item is Discontinued.

Accent Plus

Accent Plus 10018252 Golden Elephant Figure; Large (Discontinued)

Mfr # 10018252
Zoro # G003906290
UPC # 849179033972
Country of Origin China
Category Toys & Games
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10018252
Zoro #
G003906290
UPC #
849179033972
Country of Origin
China

Description

A symbol of good luck and a showcase of style this golden elephant figurine will look great wherever it roams. From your mantel to your table you'll love the bright shine this high-polish gold elephant brings to your home.

Specifications
  • Size: Large
  • Materials: Ceramic Felt Pads
  • Dimension: 3.50" W x 6.75" H x 9.00" L
  • Weight: 2.00 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.