This item is Discontinued.

Accent Plus Accent Plus 10018253 Golden Elephant Figure; Small 10018253

This item is Discontinued.

Accent Plus

Accent Plus 10018253 Golden Elephant Figure; Small (Discontinued)

Mfr # 10018253
Zoro # G903906291
UPC # 849179033989
Country of Origin China
Category Toys & Games
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10018253
Zoro #
G903906291
UPC #
849179033989
Country of Origin
China

Description

The glimmering golden shine from this small elephant figurine will brighten up your day every day! The ceramic figurine has a high-shine gold tone finish that will dress up your shelf mantel or desk and maybe bring you a little bit of good luck.

Specifications
  • Size: Small
  • Materials: Ceramic Felt Pads
  • Dimension: 2.75" W x 4.75" H x 7.00" L
  • Weight: 1.00 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.