This item is Discontinued.

Accent Plus Accent Plus 10018740 Butterfly 4-Tier Corner Rack 10018740

This item is Discontinued.

Accent Plus

Accent Plus 10018740 Butterfly 4-Tier Corner Rack (Discontinued)

Mfr # 10018740
Zoro # G004087158
UPC # 849179040352
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10018740
Zoro #
G004087158
UPC #
849179040352
Country of Origin
China

Description

This corner rack features four latticework shelves to hold your favorite potted plants or trinkets of any kind. Butterflies and flowers embellish the white iron scrollwork to create a friendly garden atmosphere indoors or out.

Specifications
  • Size: 19 x 13.5 x 58 in.
  • Material: Iron
  • Weight: 13.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.