This item is Discontinued.

Accent Plus Accent Plus 10018747 Colorful Parrot Wine Holder 10018747

This item is Discontinued.

Accent Plus

Accent Plus 10018747 Colorful Parrot Wine Holder (Discontinued)

Mfr # 10018747
Zoro # G403914956
UPC # 849179040406
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10018747
Zoro #
G403914956
UPC #
849179040406
Country of Origin
China

Description

This fun sculpture cradles any standard-sized bottle of wine. Set this beautifully carved sculpture on your bar or counter and you have an instant conversation starter with your party guests. What a clever way to show off your favorite bottle of wine!

Specifications
  • Size: 10 x 4.5 x 8 in.
  • Material: Resin
  • Weight: 1.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.