This item is Discontinued.

Accent Plus Accent Plus 10018765 Fleur-De-Lis Scrollwork Wall Plaque 10018765

This item is Discontinued.

Accent Plus

Accent Plus 10018765 Fleur-De-Lis Scrollwork Wall Plaque (Discontinued)

Mfr # 10018765
Zoro # G003874230
UPC # 849179040789
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10018765
Zoro #
G003874230
UPC #
849179040789
Country of Origin
China

Description

Beautify your home with this decorative wall plaque that will give your space that European flair. Classic, yet lavish design that will transform a blank wall into an artistic focal point.

Specifications
  • Size: 27 x 0.25 x 29.5 in.
  • Material: Iron, Glass
  • Weight: 2.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.