This item is Discontinued.

Accent Plus Accent Plus 10018833 Metal Oblong Galvanized Trays 10018833

This item is Discontinued.

Accent Plus

Accent Plus 10018833 Metal Oblong Galvanized Trays (Discontinued)

Mfr # 10018833
Zoro # G104065124
UPC # 849179041182
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10018833
Zoro #
G104065124
UPC #
849179041182
Country of Origin
China

Description

Serve up Farmhouse style indoors or out with these galvanized metal trays. Each tray features a spacious oblong shape with a tall edge that's perfect for holding beverages, condiments, and food. A must-have for any host, this metal tray set will let guests help themselves so you can enjoy the party too.

Specifications
  • Size: 19x11.25x3" and 17x10x3
  • Material: Galvanized Metal
  • Weight: 2.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.