This item is Discontinued.

Accent Plus Accent Plus 10018835 Metal Round Galvanized Trays 10018835

This item is Discontinued.

Accent Plus

Accent Plus 10018835 Metal Round Galvanized Trays (Discontinued)

Mfr # 10018835
Zoro # G004065125
UPC # 849179041205
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10018835
Zoro #
G004065125
UPC #
849179041205
Country of Origin
China

Description

Perfect for Farmhouse-style decors, this set of galvanized metal trays will make a stylish addition to your next party. Each round tray includes handles for easy carrying and ample serving space with a tall edge that's perfect for holding beverages, condiments, and food. A must-have for any host, these galvanized metal trays will let guests help themselves so you can enjoy the party too.

Specifications
  • Size: 17.2 x 17.2 x 3 in.
  • Material: Galvanized Metal
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.