This item is Discontinued.

Accent Plus Accent Plus 10018854 Mother & Baby Figurine Statue 10018854

This item is Discontinued.

Accent Plus

Accent Plus 10018854 Mother & Baby Figurine Statue (Discontinued)

Mfr # 10018854
Zoro # G203734709
UPC # 849179041397
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
10018854
Zoro #
G203734709
UPC #
849179041397
Country of Origin
China

Description

A beautiful symbol of motherhood, this mother and baby figurine is a cherished piece she will want to hold on to. The figurine displays a precious scene of a new mother holding her newborn baby with a distressed finish that looks like it's carved from wood. A thoughtful gift for any mother, this mother and baby figurine will hold a special place in the home.

Specifications
  • Materials: Polyresin
  • Dimensions: 3.50" w x 9.75" h x 4.25"
  • Weight: 0.8 lbs