This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10018862
Zoro #
G203693143
UPC #
849179041465
Country of Origin
China
Description
Bring the centuries-old symbol of perfection, light and life to your bookshelf with these distressed white fleur-de-lis book stands. A pair stands as elegant decor yet functional.
Specifications- Material: Polyresin
- Dimension: 5.25" W x 8.25" H x 3.50" L
- Weight: 6.4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.