This item is Discontinued.

Accent Plus Accent Plus 10018875 Sparkle Blue Shoe Phone Holder 10018875

This item is Discontinued.

Accent Plus

Accent Plus 10018875 Sparkle Blue Shoe Phone Holder (Discontinued)

Mfr # 10018875
Zoro # G803693123
UPC # 849179041632
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10018875
Zoro #
G803693123
UPC #
849179041632
Country of Origin
China

Description

Perfect for your desk or vanity table, this cute sparkle blue shoe phone holder will keep your phone close at hand. The chic high heel shoe design will add instant style to your dcor. This shoe cell phone holder is perfectly sized to fit most phones standing up so you can watch videos and makeup tutorials on your phone hands-free. Phone not included.

Specifications
  • Color: Blue
  • Material: Polyresin
  • Dimension: 2.50" W x 5.25" H x 6" L
  • Weight: 0.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.