This item is Discontinued.

Accent Plus Accent Plus 10018921 Mirrored Wood Candle Sconce Set; Blue 10018921

This item is Discontinued.

Accent Plus

Accent Plus 10018921 Mirrored Wood Candle Sconce Set; Blue (Discontinued)

Mfr # 10018921
Zoro # G503693027
UPC # 849179042370
Country of Origin China
Category Candleholders
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10018921
Zoro #
G503693027
UPC #
849179042370
Country of Origin
China

Description

Add warmth and style to your walls with this wood candle sconce set. The wood sconces are made from fir wood with a mirror back for an eye-catching blend of modern and traditional design elements. The rustic iron candle holders finish off the look with gorgeous detail.Metal hook for hanging. Candles not included.

Specifications
  • Color: Blue
  • Material: Wood - Fir Glass Iron
  • Mirror: 4" x 10.75" high
  • Round Base: 3.5"
  • Wood Rectangle: 5" x 11.75"
  • Dimension: 5.00" W x 14.50" H x 5.00" L
  • Weight: 1.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.