This item is Discontinued.

Accent Plus Accent Plus 10019050 Chef Wine Bottle Holder; Blue 10019050

This item is Discontinued.

Accent Plus

Accent Plus 10019050 Chef Wine Bottle Holder; Blue (Discontinued)

Mfr # 10019050
Zoro # G903922017
UPC # 849179044381
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10019050
Zoro #
G903922017
UPC #
849179044381
Country of Origin
China

Description

A creative way to display a bottle of wine is to have an array of chefs help hold the bottle aloft. How many does it take Place in the center of a table with friends and family to enjoy the scene or give as a fun gift to the wine lover in your life.

These chefs want to help hold your bottle of wine. Place on the kitchen counter or dinning table to display for guests and make them smile.

Features
  • Four chef wine holder weighs 2 lbs
  • Ready to carry your bottle, these adorable chefs measure at 7 x 6 x 6.5 inches
  • Chef inspired bottle holder made of polyresin
  • To clean your wine dust lightly, or wipe with damp cloth as needed
Specifications
  • Color: Blue
  • Material(s): Polyresin
  • Dimension: 7.00" x 6.00" x 6.50"
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.