This item is Discontinued.

Accent Plus Accent Plus 10019131 Bowl Vase; Orange 10019131

This item is Discontinued.

Accent Plus

Accent Plus 10019131 Bowl Vase; Orange (Discontinued)

Mfr # 10019131
Zoro # G403771702
UPC # 849179044893
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10019131
Zoro #
G403771702
UPC #
849179044893
Country of Origin
China

Description

Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.

Specifications
  • Color: Orange
  • Material(s): Glass
  • Dimension: 4.5" x 4.5" x 4"
  • Weight: 1.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.