This item is Discontinued.

Accent Plus Accent Plus 10019137 Monkey & Palm Tree Bookends Accent; Blue 10019137

This item is Discontinued.

Accent Plus

Accent Plus 10019137 Monkey & Palm Tree Bookends Accent; Blue (Discontinued)

Mfr # 10019137
Zoro # G103734908
UPC # 849179044817
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10019137
Zoro #
G103734908
UPC #
849179044817
Country of Origin
China

Description

Are you a booklover who's shelves are suffering from disarray and slanting tomes Consider decorative bookends to get those spines standing strait! These monkey bookends will ensure your books will remain organized and in their proper place.

Specifications
  • Color: Blue
  • Material(s): Polyresin
  • Dimension: 5" x 4" x 8.5"
  • Weight: 2.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.