Bale Ties, Painted, .08 In Dia, 13ft, PK250

  • Mfr # KGBT 14g x 13ft x 250

  • Zoro # G8984455


product price:  $171.99
/pk 250, $0.69/ea
Free Shipping & Returns

Key Features

Length
13 ft
Material
Steel
Wire Diameter
0.08 in
Baling Wire Type
Wire Ties
Diameter
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KGBT 14g x 13ft x 250
Zoro #
G8984455
UPC #
-
Country of Origin
United States

Dimensions

Length
13 ft
Wire Diameter
0.08 in
Diameter
0.08 in

Details

Item
Bale Ties
Material
Steel
Baling Wire Type
Wire Ties
Gauge
14 ga.
Finish
Painted
Weight
58 lb.
Package Type
Bundle
Break Strength
377 lb
Number of Loops
Single Loop
Wire Gauge
14 ga
Color
Green
Wire Finish
Painted

Description

Bale Ties, Baling Wire Type Wire Ties, Wire Finish Painted, Wire Gauge 14 ga, Wire Diameter 0.08 in, Length 13 ft, Break Strength 377 lb, Material Steel, Number of Loops Single Loop, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.