Bale Ties, Painted, .092 In Dia, 14ft, PK125

  • Mfr # KGBT 13g x 14ft x 125

  • Zoro # G8984446


product price:  $88.55
/pk 125, $0.71/ea
Free Shipping & Returns

Key Features

Length
14 ft
Material
Steel
Wire Diameter
0.092 in
Baling Wire Type
Wire Ties
Weight
40-1/2 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KGBT 13g x 14ft x 125
Zoro #
G8984446
UPC #
-
Country of Origin
United States

Dimensions

Length
14 ft
Wire Diameter
0.092 in
Diameter
0.092 in

Details

Item
Bale Ties
Material
Steel
Baling Wire Type
Wire Ties
Weight
40-1/2 lb.
Gauge
13 ga.
Package Type
Bundle
Finish
Painted
Number of Loops
Single Loop
Wire Gauge
13 ga
Wire Finish
Painted
Color
Green
Break Strength
488 lb

Description

Bale Ties, Baling Wire Type Wire Ties, Wire Finish Painted, Wire Gauge 13 ga, Wire Diameter 0.092 in, Length 14 ft, Break Strength 488 lb, Material Steel, Number of Loops Single Loop, Package Quantity 125

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.