Bale Ties, Painted, .106 In Dia, 18ft, PK125

  • Mfr # KGBT 12g x 18ft x 125

  • Zoro # G8984437


product price:  $155.99
/pk 125, $1.25/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Length
18 ft
Material
Steel
Wire Diameter
0.106 in
Baling Wire Type
Wire Ties
Gauge
12 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KGBT 12g x 18ft x 125
Zoro #
G8984437
UPC #
-
Country of Origin
United States

Dimensions

Length
18 ft
Wire Diameter
0.106 in
Diameter
0.106 in

Details

Item
Bale Ties
Material
Steel
Baling Wire Type
Wire Ties
Gauge
12 ga.
Weight
69 lb.
Finish
Painted
Package Type
Bundle
Number of Loops
Single Loop
Wire Gauge
12 ga
Wire Finish
Painted
Color
Green
Break Strength
649 lb

Description

Bale Ties, Baling Wire Type Wire Ties, Wire Finish Painted, Wire Gauge 12 ga, Wire Diameter 0.106 in, Length 18 ft, Break Strength 649 lb, Material Steel, Number of Loops Single Loop, Package Quantity 125

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.