BaleTies, Wire Ties, Steel, 14 ga, 13'L
- Mfr # 20-1-5-140130125
- Zoro # G924883779
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Break Strength
500 lb
Wire Material
Steel
Wire Gauge
14 ga
Wire Finish
Painted
Product Type
Baling Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20-1-5-140130125
- Zoro #
- G924883779
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 13 ft
- Wire Diameter
- 0.08 in
Details
- Break Strength
- 500 lb
- Wire Material
- Steel
- Wire Gauge
- 14 ga
- Wire Finish
- Painted
- Item
- Bale Ties
- Product Type
- Baling Wire
Description
Bale Ties, Baling Wire Type Wire Ties, Wire Finish Painted, Wire Gauge 14 ga, Wire Diameter 0.08 in, Length 13 ft, Break Strength 500 lb, Number of Loops Single Loop
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.