Zoro Homepage

Baling Wire, .121 In Dia, 1287 ft.

  • Mfr # BBWB 11g 50lb

  • Zoro # G6948121


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Length
1,287 ft
Material
Black Annealed Steel
Wire Diameter
0.121 in
Baling Wire Type
Spool
Package Type
Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBWB 11g 50lb
Zoro #
G6948121
UPC #
-
Country of Origin
United States

Dimensions

Length
1,287 ft
Wire Diameter
0.121 in
Diameter
0.121 in

Details

Item
Baling Wire
Material
Black Annealed Steel
Baling Wire Type
Spool
Package Type
Box
Finish
Oiled
Gauge
11 ga.
Weight
50 lb.
Wire Finish
Oiled
Break Strength
75,000 lb
Color
Black
Wire Gauge
11 ga

Description

Baling Wire, Baling Wire Type Spool, Wire Finish Annealed, Wire Gauge 11 ga, Wire Diameter 0.121 in, Length 1,287 ft, Break Strength 75,000 lb, Material Black Annealed Steel, Number of Loops Single Loop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.