Shop ACCENTRA
Create Account
2220 inPress Three-Hole Punch; 20-Sheet Capacity - Black & Silver
- Mfr # 2220
- Zoro # G804063284
product price:Â
$
99.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2220
- Zoro #
- G804063284
- UPC #
- 50842048022201
- Country of Origin
- United States
Description
Features
- Pro Punch technology with asymmetrical dies for 40% easier punching.
- Jam-free operation.
- Die-cast metal body for long-lasting use.
- Paper guide delivers punching consistency.
- Compact size with lock-down handle for easy storage.
- Built-in chip compartment, with rear door, for neat chip disposal.
- Non-slip rubber base.
- Global Product Type - Punches-Three Hole
- Sheet Capacity - 20
- Operating Method - Manual
- Number of Holes - 3
- Hole Diameter - 9/32 in.
- Clippings Receptacle - Easy-Empty Rear Door Waste Compartment
- Throat Reach - 3/8 in.
- Punch Shape - Round
- Material - Die-Cast Metal/Plastic
- Length - 11 1/10 in.
- Color - Black/Silver
- Hole Size - 9/32 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.