Shop CARDINAL
See all product information
Create Account
Zipper Binder Pockets, 8.5 x 11, PK3
- Mfr # 14201
- Zoro # G4789316
product price:Â
$
8.65
/pk of 3, $2.88/ea
Key Features
Material
Polypropylene
Width
8 1/2"
Height
11"
Color
Clear
Features
Non-stick, Archival-safe, Punched, PVC-free, Zipper Closure
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14201
- Zoro #
- G4789316
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 8 1/2"
- Height
- 11"
- Length
- 10.5"
- Sheet Size
- 8 1/2" Width x 11" Length
Details
- Item
- Binder Pocket,Zipper,Clear,PK3
- Material
- Polypropylene
- Color
- Clear
- Features
- Non-stick, Archival-safe, Punched, PVC-free, Zipper Closure
- Product Type
- Binder Pocket,Zipper,Clear,PK3
- Weight
- 0.24 lbs
Description
Zipper Binder Pockets, 8.5 x 11, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.