This item is Discontinued.

Accentra Accentra 1901 Full Strip Standard Office Staples  5000/box 1901

This item is Discontinued.

Accentra

Accentra 1901 Full Strip Standard Office Staples 5000/box (Discontinued)

Mfr # 1901
Zoro # G803981473
UPC # 842048019015
Country of Origin United States
Category Staplers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1901
Zoro #
G803981473
UPC #
842048019015
Country of Origin
United States

Description

Premium Standard Staples are designed for use with PaperPro Desktop Prodigy Staplers and most other standard staplers. Crown width is 1/2" and leg length is 1/4". Each staple fastens up to 30 sheets. Staples are bundled into a full strip of 210.
  • Product Type: Staples.
  • Staples Quantity: 210 Per Strip.
  • Staple Type: Standard.
  • Leg Length: 0.25".
  • Crown Width: 0.5".
  • Strip Length: Full.
  • Application/Usage: Paper.
  • Recycled: No.
  • Recycled Content: 0%.
  • Post-consumer-waste%: 0%.
  • Assembly Required: No.
  • Country of Origin: China.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.