This item is Discontinued.

Accentra ACCENTRA INC. ACI2240 3- Hole Punch  Traditional  40 Sheet Capacity  Black- Silver ACI2240

This item is Discontinued.

Accentra

ACCENTRA INC. ACI2240 3- Hole Punch Traditional 40 Sheet Capacity Black- Silver (Discontinued)

Mfr # ACI2240
Zoro # G204014794
UPC # 842048022404
Country of Origin China
Category Hole Punchers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ACI2240
Zoro #
G204014794
UPC #
842048022404
Country of Origin
China

Dimensions

Punch Size
9/32"

Details

Item
Manual Hole Punch
Sheet Capacity
40 Sheet
Features
Rubber Feet Base
Color
Silver
Number of Punch Heads
3

Description

Three-hole punch cleanly and easily drills holes through up to 40 sheets of paper at a time with absolutely jam-free operation. Advanced dies make punching 50 percent easier than standard hole-punches. Handle locks down in place for efficient, space-saving storage. Internal waste chamber offers an easy-access rear door. Design also includes a jam-free mechanism, convenient paper guide and nonslip rubberized base.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.