Shop ACCENTRA
See all product information
Create Account
ACI1510 Spring Powered Stapler- Staples 15 Sheets- Black-Gray
- Mfr # 1510
- Zoro # G403956871
product price:Â
$
42.99
/ea
Key Features
Sheet Capacity
15
Color
Gray, Black
Standards
Bureau Veritas
For Use With
Paper
Stapler Type
Half Strip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1510
- Zoro #
- G403956871
- UPC #
- 842048015109
- Country of Origin
- China
Details
- Item
- Desktop Stapler
- Sheet Capacity
- 15
- Color
- Gray, Black
- Standards
- Bureau Veritas
- For Use With
- Paper
- Stapler Type
- Half Strip
Description
Patented Spring-Powered Stapler allows you to drive a staple through 15 sheets of paper with the press of one finger. Lightweight and powerful with an ergonomic shape that sits either horizontally or vertically to save space. Nonslip handle, easy drop-in loading, and staples remaining window. Uses standard staples. Includes one rack.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.