1 Light LED Wall Sconce Vanity, Mirrored Stainless Steel Finish, Clear Crystal with Clear Glass

  • Mfr # 62555LEDD-MSS/CCLCLR

  • Zoro # G507664153


product price:  $55.95
/ea

Key Features

Mounting Type
Wall
Dimmable
Yes
Fixture Voltage
120v
Finish
Mirrored Stainless Steel
Fixture Wattage
5 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62555LEDD-MSS/CCLCLR
Zoro #
G507664153
UPC #
641594223675
Country of Origin
China

Dimensions

Width
4.75 Inch
Length
4.75 Inch

Details

Mounting Type
Wall
Dimmable
Yes
Fixture Voltage
120v
Finish
Mirrored Stainless Steel
Item
Vanity, Wall Sconce
Fixture Wattage
5 W
Lamp Type
LED SSL (DLED)
Housing Material
Stainless Steel
Lighting Certification
ETL (US/Canada) Listed, Energy Efficient
Lamp Included
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.