
360, Outdoor LED Wall Mount, Bronze Finish (Discontinued)
- Mfr # 20057LEDDMG-BRZ
- Zoro # G907351721
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20057LEDDMG-BRZ
Zoro #
G907351721
UPC #
641594215144
Country of Origin
China
Dimensions
Width
10 Inch
Length
7 Inch
Details
Fixture Voltage
120-277v
Mounting
Wall
Lumens
1000 Lm
Housing Color
Bronze
Lamp Included / Lamp Not Included
Lamp Included
Color Rendering Index
80
Lighting Certification
ADA, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade, UL (US/Canada) Listed
Color Temperature
3000K
Item
Wall Mount
Max. Fixture Wattage
10 W
Lamp Type
LED SSL (DLED)
Dimmable
Yes
Hosuing Material
Steel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.