This item is Discontinued.

This item is Discontinued.
360, Outdoor LED Wall Mount, Bronze Finish (Discontinued)
Mfr #
20058LEDDMG-BRZ
Zoro #
G907351783
UPC # 641594215267
Country of Origin China
Category LED Outdoor Lighting
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
20058LEDDMG-BRZ
Zoro #
G907351783
UPC #
641594215267
Country of Origin
China
Dimensions
Width
13 Inch
Length
9.5 Inch
Details
Fixture Voltage
120-277v
Mounting
Wall
Lumens
1400 Lm
Lighting Certification
ADA, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade, UL (US/Canada) Listed
Item
Wall Mount
Housing Color
Bronze
Lamp Type
LED SSL (DLED)
Color Rendering Index
80
Max. Fixture Wattage
16 W
Dimmable
Yes
Hosuing Material
Steel
Lamp Included / Lamp Not Included
Lamp Included
Color Temperature
3000K
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.