This item is Discontinued.

This item is Discontinued.
360, Outdoor LED Wall Mount, Bronze Finish, Acrylic (Discontinued)
Mfr #
20061LEDDMG-BRZ
Zoro #
G107351729
UPC # 641594215595
Country of Origin China
Category LED Outdoor Lighting
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
20061LEDDMG-BRZ
Zoro #
G107351729
UPC #
641594215595
Country of Origin
China
Dimensions
Width
12 Inch
Length
6 Inch
Details
Fixture Voltage
120-277v
Mounting
Wall
Lumens
1000 Lm
Max. Fixture Wattage
10 W
Hosuing Material
Steel
Lamp Included / Lamp Not Included
Lamp Included
Dimmable
Yes
Lighting Certification
ADA, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade, UL (US/Canada) Listed
Color Rendering Index
80
Lamp Type
LED SSL (DLED)
Color Temperature
3000K
Housing Color
Bronze
Lens Material
Acrylic
Item
Wall Mount
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.