
Adapt, Outdoor Adjustable LED Wall Mount, Bronze Finish, Clear Glass
Mfr # 20789LED-BRZ
Zoro # G407351610
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Fixture Voltage
120-277v
Mounting
Wall
Lumens
2500 Lm
Width
7.25 Inch
Lens Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20789LED-BRZ
Zoro #
G407351610
UPC #
641594213812
Country of Origin
China
Dimensions
Width
7.25 Inch
Length
6.25 Inch
Details
Fixture Voltage
120-277v
Mounting
Wall
Lumens
2500 Lm
Lens Material
Glass
Color Rendering Index
80
Item
Wall Mount
Lighting Certification
Energy Efficient, JA8-2019/Title 24 (Outdoor Only), UL (US/Canada) Listed
Color Temperature
4000K
Hosuing Material
Metal
Max. Fixture Wattage
30 W
Lamp Type
LED SSL (DLED)
Lamp Included / Lamp Not Included
Lamp Included
Housing Color
Bronze
Dimmable
No
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.