Zoro Homepage

Adapt, Outdoor Adjustable LED Wall Mount, White Finish, Clear Glass

  • Mfr # 20789LED-WH

  • Zoro # G807351722


product price: $143.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120-277v
Mounting
Wall
Lumens
2500 Lm
Max. Fixture Wattage
30 W
Width
7.25 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20789LED-WH
Zoro #
G807351722
UPC #
641594210422
Country of Origin
China

Dimensions

Width
7.25 Inch
Length
6.25 Inch

Details

Fixture Voltage
120-277v
Mounting
Wall
Lumens
2500 Lm
Max. Fixture Wattage
30 W
Item
Wall Mount
Dimmable
No
Lamp Type
LED SSL (DLED)
Color Rendering Index
80
Lens Material
Glass
Housing Color
White
Hosuing Material
Metal
Color Temperature
4000K
Lighting Certification
Energy Efficient, JA8-2019/Title 24 (Outdoor Only), UL (US/Canada) Listed
Lamp Included / Lamp Not Included
Lamp Included

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.