Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aero, Flush Mount, Chrome Finish, Opal Glass

  • Mfr # 20670-CH/OPL

  • Zoro # G407664185


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Mounting
Ceiling
Lamp Type
A-19 (INC)
Voltage
120v
Dimmable
Yes
Fixture Wattage
75 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20670-CH/OPL
Zoro #
G407664185
UPC #
641594152104
Country of Origin
China

Dimensions

Diameter
10 Inch

Details

Mounting
Ceiling
Lamp Type
A-19 (INC)
Voltage
120v
Dimmable
Yes
Item
Flush Mount
Fixture Wattage
75 W
Lamp Included
No
Color
Chrome
Housing Material
Steel
Lighting Certification
Alternative Lamping Available (CFL), UL (US/Canada) Listed
Fixture Lens Material
Glass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.