
Aero, LED Flush Mount, Chrome Finish, Opal Glass (Discontinued)
- Mfr # 20670LEDD-CH/OPL
- Zoro # G707664267
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20670LEDD-CH/OPL
Zoro #
G707664267
UPC #
641594200447
Country of Origin
China
Dimensions
Diameter
10 Inch
Details
Mounting
Ceiling
Lamp Type
LED SSL (DLED)
Voltage
120v
Lumens
1440 Lm
Dimmable
Yes
Item
Flush Mount
Color Temperature
3000K
Fixture Lens Material
Glass
Lighting Certification
Alternative Lamping Available (CFL), Energy Efficient, Energy Star, UL (US/Canada) Listed
Housing Material
Steel
Fixture Wattage
17 W
Color Rendering Index
90
Color
Chrome
Lamp Included
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.