
Aero, LED Flush Mount, Chrome Finish, Opal Glass (Discontinued)
- Mfr # 20670LEDDLP-BS/OPL
- Zoro # G307664292
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20670LEDDLP-BS/OPL
Zoro #
G307664292
UPC #
641594234053
Country of Origin
China
Dimensions
Diameter
10 Inch
Details
Mounting
Ceiling
Lamp Type
A-19 (RLED)
Voltage
120v
Lumens
800 Lm
Dimmable
Yes
Item
Flush Mount
Color
Chrome
Fixture Lens Material
Glass
Color Temperature
3000K
Housing Material
Steel
Color Rendering Index
90
Lighting Certification
Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed
Lamp Included
Yes
Fixture Wattage
10 W
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.