
Amora, BiDirectional Outdoor LED Wall Mount, Black Finish
Mfr # 20019LEDDMG-BL
Zoro # G107351774
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Fixture Voltage
120v
Mounting
Wall
Lumens
1200 Lm
Length
8.75 Inch
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20019LEDDMG-BL
Zoro #
G107351774
UPC #
641594241280
Country of Origin
China
Dimensions
Length
8.75 Inch
Width
5.5 Inch
Details
Fixture Voltage
120v
Mounting
Wall
Lumens
1200 Lm
Dimmable
Yes
Housing Color
Black
Item
Wall Mount, Wall Washer
Lamp Included / Lamp Not Included
Lamp Included
Max. Fixture Wattage
20 W
Lighting Certification
ADA, ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade
Color Temperature
3000K
Color Rendering Index
90
Hosuing Material
Steel
Lamp Type
LED SSL (DLED)
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.