Zoro Homepage

Amora, BiDirectional Outdoor LED Wall Mount, Satin Finish

  • Mfr # 20018LEDDMG-SAT

  • Zoro # G907351684


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120v
Housing Finish
Satin
Mounting
Wall
Lumens
1200 Lm
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20018LEDDMG-SAT
Zoro #
G907351684
UPC #
641594240993
Country of Origin
China

Dimensions

Width
10 Inch
Length
5.5 Inch

Details

Fixture Voltage
120v
Housing Finish
Satin
Mounting
Wall
Lumens
1200 Lm
Dimmable
Yes
Hosuing Material
Steel
Lamp Included / Lamp Not Included
Lamp Included
Item
Wall Mount, Wall Washer
Lamp Type
LED SSL (DLED)
Lighting Certification
ADA, ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade
Color Rendering Index
90
Color Temperature
3000K
Max. Fixture Wattage
16 W

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.