
Apollo, Pendant, Brushed Steel Finish (Discontinued)
- Mfr # 52052UJ-BS
- Zoro # G107665062
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52052UJ-BS
Zoro #
G107665062
UPC #
641594016567
Country of Origin
China
Dimensions
Diameter
3 Inch
Details
Housing Finish
Brushed Steel
Lamp Type
MR-16 (HGN)
Mounting
Ceiling
Voltage
12v
Item
Mini Pendant
Dimmable
No
Includes
10 feet of co-axial cable included
Lamp Included
Yes
Fixture Wattage
50 W
Standards
UL (US/Canada) Listed
Material
Metal
Color Temperature
2900K
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.