Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aqua, LED Vanity, Brushed Gold Finish, Opal Glass

  • Mfr # 62531LEDD-BG/OPL

  • Zoro # G607666033


product price: $220.00
/ea
Free Shipping & Returns

Key Features

Width
4.5 Inch
Housing Finish
Brushed Gold
Lamp Type
LED SSL (DLED)
Mounting
Wall
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62531LEDD-BG/OPL
Zoro #
G607666033
UPC #
641594234862
Country of Origin
China

Dimensions

Length
25.25 Inch
Width
4.5 Inch

Details

Item
Vanity
Housing Finish
Brushed Gold
Lamp Type
LED SSL (DLED)
Mounting
Wall
Voltage
120v
Color Temp.
3000K
Lighting Certification
ADA, ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24
Fixture Wattage
24 W
Housing Material
Steel
Lamp Included
Yes
Dimmable
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.