Zoro Homepage

Arc, LED Vanity, Brushed Steel Finish, Acrylic Lens Acrylic

  • Mfr # 62518LEDD-BS/ACR

  • Zoro # G407665991


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Length
36 Inch
Width
4.5 Inch
Housing Finish
Brushed Steel
Lamp Type
LED SSL (DLED)
Mounting
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62518LEDD-BS/ACR
Zoro #
G407665991
UPC #
641594229103
Country of Origin
China

Dimensions

Length
36 Inch
Width
4.5 Inch

Details

Item
Vanity
Housing Finish
Brushed Steel
Lamp Type
LED SSL (DLED)
Mounting
Wall
Voltage
120v
Color Temp.
3000K
Lamp Included
Yes
Dimmable
Yes
Lighting Certification
ADA, ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24
Housing Material
Metal
Fixture Wattage
30 W

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.