
Archi, 3 Light LED Vanity, Brushed Steel Finish, Opal Glass
Mfr # 50177LEDDLP-BS/OPL
Zoro # G907666146
product price: $261.99
/ea
Free Shipping & Returns
Key Features
Length
18 Inch
Width
8.5 Inch
Housing Finish
Brushed Steel
Lamp Type
A-19 (RLED)
Mounting
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50177LEDDLP-BS/OPL
Zoro #
G907666146
UPC #
641594215854
Country of Origin
China
Dimensions
Length
18 Inch
Width
8.5 Inch
Details
Item
Vanity
Housing Finish
Brushed Steel
Lamp Type
A-19 (RLED)
Mounting
Wall
Voltage
120v
Color Temp.
3000K
Lamp Included
Yes
Fixture Wattage
30 W
Dimmable
Yes
Lighting Certification
Alternative Lamping Available (CFL), ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24, Title 20
Housing Material
Metal
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.