
Artemis, 2 Light Outdoor LED Wall Mount, Satin Finish, Opal Glass
Mfr # 20362LEDDLP-SAT/OPL
Zoro # G607351632
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Fixture Voltage
120v
Housing Finish
Satin
Mounting
Wall
Lumens
1600 Lm
Lamp Included / Lamp Not Included
Lamp Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20362LEDDLP-SAT/OPL
Zoro #
G607351632
UPC #
641594227475
Country of Origin
China
Dimensions
Length
10.25 Inch
Width
11.5 Inch
Details
Fixture Voltage
120v
Housing Finish
Satin
Mounting
Wall
Lumens
1600 Lm
Lamp Included / Lamp Not Included
Lamp Included
Max. Fixture Wattage
20 W
Lens Material
Glass
Color Temperature
3000K
Color Rendering Index
90
Dimmable
Yes
Item
Wall Mount
Hosuing Material
Steel
Lamp Type
A-19 (RLED)
Lighting Certification
ADA, Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.