
Artemis, 2 Light Outdoor Wall Mount, Bronze Finish, Opal Glass
Mfr # 20362-BRZ/OPL
Zoro # G707351877
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Voltage
120v
Width
11.5 Inch
Length
10.25 Inch
Lens Material
Glass
Glass Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20362-BRZ/OPL
Zoro #
G707351877
UPC #
641594104264
Country of Origin
China
Dimensions
Width
11.5 Inch
Length
10.25 Inch
Details
Item
Wall Mount
Voltage
120v
Lens Material
Glass
Glass Color
Bronze
Fixture Wattage
120 W
Lighting Certification
ADA, UL (US/Canada) Listed
Lamp Included
No
Lamp Type
A-19 (INC)
Housing Material
Steel
Mounting
Wall
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.