Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Artemis, 2 Light Wall Sconce, Satin Finish, Opal Glass

  • Mfr # 20420-SAT/OPL

  • Zoro # G307664070


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall
Dimmable
Yes
Fixture Voltage
120v
Finish
Satin
Length
10.5 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20420-SAT/OPL
Zoro #
G307664070
UPC #
641594074994
Country of Origin
China

Dimensions

Width
11.5 Inch
Length
10.5 Inch

Details

Mounting Type
Wall
Dimmable
Yes
Fixture Voltage
120v
Finish
Satin
Item
Wall Sconce
Lighting Certification
ADA, Alternative Lamping Available (CFL), UL (US/Canada) Listed
Lamp Included
No
Lamp Type
A-19 (INC)
Fixture Wattage
120 W
Housing Material
Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.