
Artemis, LED Wall Sconce, Bronze Finish, Opal Glass (Discontinued)
- Mfr # 20440LEDD-BRZ/OPL
- Zoro # G607664015
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20440LEDD-BRZ/OPL
Zoro #
G607664015
UPC #
641594231137
Country of Origin
China
Dimensions
Width
11 Inch
Length
10 Inch
Details
Mounting Type
Wall
Dimmable
Yes
Fixture Voltage
120v
Item
Wall Sconce
Glass Color
Bronze
Lamp Included
Yes
Lamp Type
LED SSL (DLED)
Fixture Wattage
16 W
Lighting Certification
ADA, Alternative Lamping Available (CFL), Energy Efficient, UL (US/Canada) Listed
Housing Material
Steel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.