Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Artemis, LED Wall Sconce, Satin Finish, Opal Glass

  • Mfr # 20420LEDD-SAT/OPL

  • Zoro # G807664259


product price: $186.00
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall
Dimmable
Yes
Fixture Voltage
120v
Finish
Satin
Fixture Wattage
16 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20420LEDD-SAT/OPL
Zoro #
G807664259
UPC #
641594200195
Country of Origin
China

Dimensions

Width
11.5 Inch
Length
10.5 Inch

Details

Mounting Type
Wall
Dimmable
Yes
Fixture Voltage
120v
Finish
Satin
Item
Wall Sconce
Fixture Wattage
16 W
Lighting Certification
ADA, Alternative Lamping Available (CFL), Energy Efficient, UL (US/Canada) Listed
Lamp Included
Yes
Lamp Type
LED SSL (DLED)
Housing Material
Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.